Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-RY-S
Mfr # VI9LCRY-S
Zoro # G300760144
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9LCRY-S
- Zoro # G300760144
- UPC # 693480532972
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | S |
Details
Color | Royal Blue |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, X-Large, White (JWC5405SPWH)
- Neese Scrubs & Lab Coats