Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-NV-S
Mfr # VI9LCNV-S
Zoro # G100761037
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9LCNV-S
- Zoro # G100761037
- UPC # 693480520672
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | S |
Details
Color | Navy Blue |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- MOLDEX Moldex P100 Particulate Prefilter Disks (8940)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- Neese Lab Coats & Jackets