Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-KH-XL
Mfr # VI9LCKH-XL
Zoro # G500761132
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9LCKH-XL
- Zoro # G500761132
- UPC # 693480520634
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Details
Color | Khaki |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight„¢ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box (LT-30)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- Neese Lab Coats & Jackets