Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9 oz Indura FR Coverall-RY-4X
Mfr # VI9CARY-4X
Zoro # G700761895
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2
- Length 2
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CARY-4X
- Zoro # G700761895
- UPC # 693480523260
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X |
Length | 2 |
Details
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2 |
Color | Royal Blue |
Description
9 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls