Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9 oz Indura FR Coverall-NV-S
Mfr # VI9CANV-S
Zoro # G800761986
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Length 2
- Color Navy
- Fabric Weight 2
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CANV-S
- Zoro # G800761986
- UPC # 693480519683
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Length | 2 |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Description
9 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Men, 11, EEE, Lea. Midso., 8inH, PR (CA9528)
- ERB SAFETY IProtect® Reader Safety Glasses, ERB Safety, 17989 - Clear Bifocal +2.0 Lens (17989)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- TILLMAN Gloves, PR (49XL)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- Neese Arc Flash and Flame Resistant Clothing