Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9 oz Indura FR Coverall-NV-3X
Mfr # VI9CANV-3X
Zoro # G800761641
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Size 3X
- Color Navy
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CANV-3X
- Zoro # G800761641
- UPC # 693480523161
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 2 |
Size | 3X |
Details
Color | Navy |
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2 |
Description
9 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 12, PR (21406WT 12)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 240 Volts, Landscape, 10PK (OS-DS-D-35-L-1005-10PK)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls