Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9 oz Indura FR Coverall-KH-M
Mfr # VI9CAKH-M
Zoro # G700761802
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Size M
- Color Khaki
- Fabric Weight 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CAKH-M
- Zoro # G700761802
- UPC # 693480519737
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 2 |
Details
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Color | Khaki |
Fabric Weight | 2 |
Description
9 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLYXL000100)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls