Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9 oz Indura FR Coverall-GY-3X
Mfr # VI9CAGY-3X
Zoro # G700762205
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 2
- Fabric Weight 2
- Size 3X
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CAGY-3X
- Zoro # G700762205
- UPC # 693480520016
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 2 |
Size | 3X |
Details
Color | Gray |
Fabric Weight | 2 |
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Description
9 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1208)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- Neese Arc Flash and Flame Resistant Clothing