Shop All High Visibility Shirts & Sweatshirts
Neese
Workwear 7 oz Ultra-Soft Hi Vis FR Shirt-FY-XL
Mfr # VU7SH3FY-XL
Zoro # G200761968
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Standards ANSI/ISEA 107
- Features 7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2” 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom
- Length 2.1
- Vest Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7SH3FY-XL
- Zoro # G200761968
- UPC # 693480677871
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 2.1 |
Vest Size | XL |
Height | 10.1 |
Details
Color | Fluorescent Yellow |
Standards | ANSI/ISEA 107 |
Features | 7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2” 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom |
Fabric Weight | 1.35 |
Closure Type | Placket Front with Button-Up Front Closure |
Traffic Safety Vest Color | FY |
Description
7 oz Ultra-Soft High Visibility FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 050)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST112)
- BISLEY HI-VIS SHIRTS (313W6490X-Y/3X)
- TINGLEY High Visibility Sweatshirt, S, Polyester (S78122C)
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- MCR SAFETY Long Sleeve T-Shirt, Lime, 4XL Sz (FFLTC3SLX4)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- Neese High Visibility Shirts & Sweatshirts