Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 7 oz Ultra-Soft FR Trouser-KH-38T
Mfr # VU7PTKH-38T
Zoro # G900762258
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 0.98
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops
- Disposable Clothing Size 38T
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7PTKH-38T
- Zoro # G900762258
- UPC # 693480630111
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38T |
Disposable Clothing Size | 38T |
Length | 12.5 |
Details
Color | Khaki |
Fabric Weight | 0.98 |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops |
Description
7 oz Ultra-Soft FR Trouser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 20oz Sausage, PK 12 (FR-STI-LC120-12PK)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-XL)
- NMC Danger Out Of Service Tag, Pk25 (RPT146ST)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- CARHARTT Pants, Blue, Cotton, 36 x 36 In. (FRB100-DNM 36 36)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- Neese Arc Flash and Flame Resistant Clothing