Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 7 oz Ultra-Soft FR Trouser-KH-32R
Mfr # VU7PTKH-32R
Zoro # G900762272
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops
- Length 2
- Disposable Clothing Size 32R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7PTKH-32R
- Zoro # G900762272
- UPC # 693480633112
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32R |
Length | 2 |
Disposable Clothing Size | 32R |
Details
Color | Khaki |
Fabric Weight | 2 |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops |
Description
7 oz Ultra-Soft FR Trouser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 34-225/S G-Tek® GP„¢ Nitrile Coated Nylon Glove, S (34-225/S)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-225D)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- WOODLAND Pants, Khaki, Cotton/Nylon, 9 oz., ATPV Rating: 12.4 cal/sq cm (7800FR-TN-3628)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- Neese Flame Resistant & Arc Flash Pants