Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 7 oz Ultra-Soft FR Shirt-NV-L
Mfr # VU7SHNV-L
Zoro # G200761067
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.98
- Length 12.5
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Size L
- Workwear Color NV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VU7SHNV-L
- Zoro # G200761067
- UPC # 693480538523
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 12.5 |
Workwear Size | L |
Height | 1 |
Details
Color | Navy |
Fabric Weight | 0.98 |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | NV |
Description
7 oz Ultra-Soft FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S23BK)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- Neese Flame Resistant & Arc Flash Shirts