Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 7 oz Ultra-Soft FR Shirt-KH-4X
Mfr # VU7SHKH-4X
Zoro # G300761431
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Fabric Weight 1.35
- Length 2.1
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Color KH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7SHKH-4X
- Zoro # G300761431
- UPC # 693480661986
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X |
Length | 2.1 |
Workwear Size | 4X |
Details
Color | Khaki |
Fabric Weight | 1.35 |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | KH |
Description
7 oz Ultra-Soft FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV712FG (4XL))
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, S (ZFI509-S)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- Neese Flame Resistant & Arc Flash Shirts