Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Ultra-Soft FR Coverall-RY-4X
Mfr # VU7CARY-4X
Zoro # G100760740
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.1
- Size 4X
- Fabric Weight 2
- Length 2
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7CARY-4X
- Zoro # G100760740
- UPC # 693480649151
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Height | 10.1 |
Size | 4X |
Length | 2 |
Details
Fabric Weight | 2 |
Color | Royal Blue |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Description
7 oz Ultra-Soft FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- KLEENGUARD Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46105)
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- Neese Arc Flash and Flame Resistant Clothing