Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Ultra-Soft FR Coverall-NV-L
Mfr # VU7CANV-L
Zoro # G700760393
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Color Navy
- Size L
- Length 2
- Fabric Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7CANV-L
- Zoro # G700760393
- UPC # 693480521754
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Length | 2 |
Details
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Color | Navy |
Fabric Weight | 2 |
Description
7 oz Ultra-Soft FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927 SMALL)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- Neese Arc Flash and Flame Resistant Clothing