Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Ultra-Soft FR Coverall-GY-XL
Mfr # VU7CAGY-XL
Zoro # G800760194
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fabric Weight 2
- Size XL
- Features 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU7CAGY-XL
- Zoro # G800760194
- UPC # 693480521600
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Height | 10.1 |
Length | 2 |
Details
Color | Gray |
Fabric Weight | 2 |
Features | 7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Description
7 oz Ultra-Soft FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (Small, Brown) (LDCW-75-008)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- Neese Arc Flash and Flame Resistant Clothing