Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 7 oz Ultra-Soft FR Cargo Pant-NV-36R
Mfr # VU8PTCNV-36R
Zoro # G600760936
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex®
- Fabric Weight 2
- Features 8 oz Ultra-Soft Indura - (CAT 2) - 9.87 cal/cm2; Ease Tapered Seat Styling; Comfortable Relaxed Fit; Welt Back Pockets (2); Button Secure Closure on Left Welt Back Pocket; Side Slash Front Pockets; Side Expanding Cargo Style Pockets; FR Nomex® Zipper Front Fly; Single Button Waist Front Closure; Standard Belt Loops
- Disposable Clothing Size 36R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VU8PTCNV-36R
- Zoro # G600760936
- UPC # 693480690528
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36R |
Disposable Clothing Size | 36R |
Length | 2 |
Details
Color | Navy |
Material | Nomex® |
Fabric Weight | 2 |
Features | 8 oz Ultra-Soft Indura - (CAT 2) - 9.87 cal/cm2; Ease Tapered Seat Styling; Comfortable Relaxed Fit; Welt Back Pockets (2); Button Secure Closure on Left Welt Back Pocket; Side Slash Front Pockets; Side Expanding Cargo Style Pockets; FR Nomex® Zipper Front Fly; Single Button Waist Front Closure; Standard Belt Loops |
Type | Nomex® |
Description
7 oz Ultra-Soft FR Cargo Pant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- ARIAT FR Bottoms, Men's, L, 35/36 (10026002)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- Neese Workwear and Protective Clothing