Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 7 oz Indura FR Trouser-NV-38R
Mfr # VI7PTNV-38R
Zoro # G700760331
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 2
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops
- Disposable Clothing Size 38R
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI7PTNV-38R
- Zoro # G700760331
- UPC # 693480683247
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38R |
Disposable Clothing Size | 38R |
Length | 2 |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops |
Description
7 oz Indura FR Trouser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- SIRIUS PROTECTIVE PRODUCTS PE Sleeves, Protective Arm Covers/Sleeves, White, 2000PK (PE2PS2-18)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- Neese Arc Flash and Flame Resistant Clothing