Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 7 oz Indura FR Shirt-NV-M
Mfr # VI7SHNV-M
Zoro # G300760861
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Length 2
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Size M
- Workwear Color NV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VI7SHNV-M
- Zoro # G300760861
- UPC # 693480685722
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 2 |
Workwear Size | M |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | NV |
Description
7 oz Indura FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL912-LXL)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- THE BRUSH MAN 18 in. Vinyl Trafffic Cone, Orange with Black Base (TRAFFIC-CONE 18)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Grey, XL (ZFI404-XL)
- Neese Arc Flash and Flame Resistant Clothing