Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 7 oz Indura FR Shirt-KH-M
Mfr # VI7SHKH-M
Zoro # G800760576
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Fabric Weight 1.35
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Length 2.1
- Workwear Color KH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI7SHKH-M
- Zoro # G800760576
- UPC # 693480677079
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 2.1 |
Workwear Size | M |
Details
Color | Khaki |
Fabric Weight | 1.35 |
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | KH |
Description
7 oz Indura FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- Neese Workwear and Protective Clothing