Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Indura FR Coverall-NV-S
Mfr # VI7CANV-S
Zoro # G700760133
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2
- Length 2
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI7CANV-S
- Zoro # G700760133
- UPC # 693480677642
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Length | 2 |
Details
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2 |
Color | Navy |
Description
7 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R791)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (231S0310GY)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PGG-04-L)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- Neese Workwear and Protective Clothing