Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Indura FR Coverall-NV-4X
Mfr # VI7CANV-4X
Zoro # G600760226
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Length 2
- Size 4X
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI7CANV-4X
- Zoro # G600760226
- UPC # 693480679738
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 2 |
Size | 4X |
Details
Color | Navy |
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2 |
Description
7 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Open Pit Sign, D109AB (D109AB)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- PALMER SAFETY Vest Style, XL, Green/Black (H222101126XLG)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls