Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Indura FR Coverall-KH-S
Mfr # VI7CAKH-S
Zoro # G700760188
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2.3
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VI7CAKH-S
- Zoro # G700760188
- UPC # 693480676614
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 2.2 |
Size | S |
Details
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2.3 |
Color | Khaki |
Description
7 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- KASK Zenith Clear Face Visor (WVI00007-500)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- Neese Workwear and Protective Clothing