Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 7 oz Indura FR Coverall-KH-3X
Mfr # VI7CAKH-3X
Zoro # G800760996
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Length 2
- Fabric Weight 2
- Color Khaki
- Features 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI7CAKH-3X
- Zoro # G800760996
- UPC # 693480676829
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X |
Length | 2 |
Details
Fabric Weight | 2 |
Color | Khaki |
Features | 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Description
7 oz Indura FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- ERGODYNE 8950 Micro Brim Black Bump Cap (23342)
- PORTWEST Anti-Vibration Glove, XXL (A790)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- Neese Arc Flash and Flame Resistant Clothing