Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 6 oz Cotton FR Henley Shirt-KH-2X
Mfr # VI6HSKH-2X
Zoro # G600761360
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Features 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
- Length 2
- Workwear Color KH
- Workwear Size 2X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI6HSKH-2X
- Zoro # G600761360
- UPC # 693480695905
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Length | 2 |
Workwear Size | 2X |
Details
Color | Khaki |
Fabric Weight | 2 |
Features | 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom |
Workwear Color | KH |
Description
6 oz Cotton FR Henley Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- Neese Workwear and Protective Clothing