Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 6 oz Cotton FR Henley Shirt-GY-M
Mfr # VI6HSGY-M
Zoro # G600761070
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fabric Weight 0.75
- Features 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
- Workwear Size M
- Length 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI6HSGY-M
- Zoro # G600761070
- UPC # 693480692874
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Workwear Size | M |
Length | 1.2 |
Details
Color | Gray |
Fabric Weight | 0.75 |
Features | 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom |
Workwear Color | GY |
Description
6 oz Cotton FR Henley Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- MCR SAFETY Leather Gloves, Blue/Gray, L, PK12 (1420A)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, S/M (60615)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- LAKELAND Womens High Performance FR Henley , Gra (HSWAT06-XLT)
- Neese Workwear and Protective Clothing