Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 6 oz Cotton FR Henley Shirt-GY-3X
Mfr # VI6HSGY-3X
Zoro # G600761957
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Features 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
- Workwear Color GY
- Length 2
- Workwear Size 3X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI6HSGY-3X
- Zoro # G600761957
- UPC # 693480693321
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Length | 2 |
Workwear Size | 3X |
Details
Color | Gray |
Fabric Weight | 2 |
Features | 6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom |
Workwear Color | GY |
Description
6 oz Cotton FR Henley Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Protector, Clear, Polycarbonate (10149029)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- BULLARD Respirator, Cartridge (41AF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- Neese Arc Flash and Flame Resistant Clothing