Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 4.5 oz Nomex FR Trouser-RY-34R
Mfr # VN4PTRY-34R
Zoro # G900760919
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.98
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2
- Length 12.5
- Disposable Clothing Size 34R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4PTRY-34R
- Zoro # G900760919
- UPC # 693480712541
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34R |
Length | 12.5 |
Disposable Clothing Size | 34R |
Details
Color | Royal Blue |
Fabric Weight | 0.98 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2 |
Description
4.5 oz Nomex FR Trouser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-710-L-18773)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- ARIAT FR Bottoms, Men's, S, 29/32 (10026002)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- Neese Arc Flash and Flame Resistant Clothing