Shop All Flame Resistant & Arc Flash Pants
Neese
Workwear 4.5 oz Nomex FR Trouser-NV-38T
Mfr # VN4PTNV-38T
Zoro # G900760810
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 2
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2
- Length 2
- Disposable Clothing Size 38T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4PTNV-38T
- Zoro # G900760810
- UPC # 693480676775
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38T |
Length | 2 |
Disposable Clothing Size | 38T |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2 |
Description
4.5 oz Nomex FR Trouser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- 3M DBI-SALA First Man Up Pole (2104524)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- Neese Flame Resistant & Arc Flash Pants