Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 4.5 oz Nomex FR Shirt-RY-M
Mfr # VN4SHRY-M
Zoro # G100761686
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Fabric Weight 2
- Length 2
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4SHRY-M
- Zoro # G100761686
- UPC # 693480578086
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 2 |
Workwear Size | M |
Details
Color | Royal Blue |
Fabric Weight | 2 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | RY |
Description
4.5 oz Nomex FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Multi-Purpose String Knit Gloves, White, Medium, 12PK (9506M)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL (HW100FG (4XL))
- BRADY Brady Wall Switch Lockouts, Red, Each (65392)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- Neese Arc Flash and Flame Resistant Clothing