Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 4.5 oz Nomex FR Shirt-NV-2X
Mfr # VN4SHNV-2X
Zoro # G600761391
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 2
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Size 2X
- Workwear Color NV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4SHNV-2X
- Zoro # G600761391
- UPC # 693480537373
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Workwear Size | 2X |
Length | 2 |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | NV |
Description
4.5 oz Nomex FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Rigid Plastic, Non-Hazardous Waste Sign, Landscape (OS-NS-P-710-L-15077)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S (FRS160-KHI SML REG)
- Neese Arc Flash and Flame Resistant Clothing