Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 4.5 oz Nomex FR Shirt-GY-XL
Mfr # VN4SHGY-XL
Zoro # G100761549
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fabric Weight 2
- Length 2
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Color GY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4SHGY-XL
- Zoro # G100761549
- UPC # 693480597162
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Length | 2 |
Workwear Size | XL |
Details
Color | Gray |
Fabric Weight | 2 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | GY |
Description
4.5 oz Nomex FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- GUARDIAN EQUIPMENT Halo Series 50 ft.L Self Retracting Lifeline (10917)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- Neese Workwear and Protective Clothing