Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-RY-XL
Mfr # VN4LCRY-XL
Zoro # G200760237
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4LCRY-XL
- Zoro # G200760237
- UPC # 693480005049
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Details
Color | Royal Blue |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-CCD-009)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Fuchsia (FP-N-50-L-FUS)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, L (4503JFOL)
- NEESE Outerwear Chem Shield 96 Series Jacket-Grn-4X (96001-01-2-GRN-4X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-M (96001-31-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Jacket w/Hd-Grn-M (96001-00-1-GRN-M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- Neese Scrubs & Lab Coats