Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-RY-S
Mfr # VN4LCRY-S
Zoro # G300760243
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4LCRY-S
- Zoro # G300760243
- UPC # 693480521143
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | S |
Details
Color | Royal Blue |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- 3M Versaflo Faceshield Head Inserts (M-170)
- FIREBOY-XINTEX Xintex CMD6-MDR-R CO Alarm 12/24V DC Interconnect - White (CMD6-MDR-R)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- Neese Lab Coats & Jackets