Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-RY-L
Mfr # VN4LCRY-L
Zoro # G800760224
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4LCRY-L
- Zoro # G800760224
- UPC # 693480005032
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | L |
Details
Color | Royal Blue |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, M, PR (P89940)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- Neese Workwear and Protective Clothing