Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-NV-S
Mfr # VN4LCNV-S
Zoro # G100759997
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4LCNV-S
- Zoro # G100759997
- UPC # 693480521082
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | S |
Details
Color | Navy |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Orange, L (605-OS-L)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- Neese Workwear and Protective Clothing