Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-NV-M
Mfr # VN4LCNV-M
Zoro # G300759926
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4LCNV-M
- Zoro # G300759926
- UPC # 693480521099
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | M |
Details
Color | Navy |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- NMC Caution Wear Your Fall Protection Sign (C682RB)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 5XL (JLM6209WH)
- Neese Lab Coats & Jackets