Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-NV-L
Mfr # VN4LCNV-L
Zoro # G700761079
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4LCNV-L
- Zoro # G700761079
- UPC # 693480521105
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | L |
Details
Color | Navy |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Jacket w/Hd-Grn-M (96001-00-1-GRN-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Outerwear Chem Shield 96 Series Jacket-Grn-4X (96001-01-2-GRN-4X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: White, 3X-Large (JKV8827SPWH)
- Neese Lab Coats & Jackets