Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-KH-XL
Mfr # VN4LCKH-XL
Zoro # G800760972
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4LCKH-XL
- Zoro # G800760972
- UPC # 693480521051
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Details
Color | Khaki |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- BRADY Label, Black/Orange, Labels/Roll: 100 (B30-25-855-ANSIWA)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- Neese Lab Coats & Jackets