Shop All Lab Coats & Jackets
Neese
Workwear 4.5 oz Nomex FR Lab Coat-KH-L
Mfr # VN4LCKH-L
Zoro # G600761278
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4LCKH-L
- Zoro # G600761278
- UPC # 693480521044
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | L |
Details
Color | Khaki |
Description
4.5 oz Nomex FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- Neese Scrubs & Lab Coats