Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Extrication Cvrall-RY-M
Mfr # VN4CAERY-M
Zoro # G700762212
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Width 6.5
- Length 2
- Fabric Weight 2
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4CAERY-M
- Zoro # G700762212
- UPC # 693480715863
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Width | 6.5 |
Length | 2 |
Details
Fabric Weight | 2 |
Color | Royal Blue |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure |
Description
4.5 oz Nomex FR Extrication Coverall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2121)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- Neese Workwear and Protective Clothing