Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Extrication Cvrall-RY-L
Mfr # VN4CAERY-L
Zoro # G100762195
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure
- Width 6.5
- Fabric Weight 2
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4CAERY-L
- Zoro # G100762195
- UPC # 693480715870
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Width | 6.5 |
Size | L |
Length | 2 |
Details
Color | Royal Blue |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure |
Fabric Weight | 2 |
Description
4.5 oz Nomex FR Extrication Coverall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- Neese Workwear and Protective Clothing