Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Extrication Cvrall-RY-3X
Mfr # VN4CAERY-3X
Zoro # G800762143
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Width 6.5
- Length 2
- Color Royal Blue
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4CAERY-3X
- Zoro # G800762143
- UPC # 693480715894
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Width | 6.5 |
Length | 2 |
Size | 3X |
Details
Fabric Weight | 2 |
Color | Royal Blue |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure |
Description
4.5 oz Nomex FR Extrication Coverall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Neese Workwear and Protective Clothing