Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Coverall-KH-4X
Mfr # VN4CAKH-4X
Zoro # G700761796
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Fabric Weight 2
- Size 4X
- Color Khaki
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VN4CAKH-4X
- Zoro # G700761796
- UPC # 693480523437
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X |
Length | 2 |
Details
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Fabric Weight | 2 |
Color | Khaki |
Description
4.5 oz Nomex FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Privacy Curtain, White (AP250-065)
- NMC Saf-T-Flags No Diagonal (STF1)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- Neese Arc Flash and Flame Resistant Clothing