Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Coverall-GY-3X
Mfr # VN4CAGY-3X
Zoro # G700761598
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Color Gray
- Fabric Weight 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4CAGY-3X
- Zoro # G700761598
- UPC # 693480523314
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X |
Length | 2 |
Details
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Color | Gray |
Fabric Weight | 2 |
Description
4.5 oz Nomex FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- PIP Hi-Visibility Sweats, Lime Yllw, L (323-1370B-LY/L)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls