Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 4.5 oz Nomex FR Coverall-GY-2X
Mfr # VN4CAGY-2X
Zoro # G800761580
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Length 2
- Size 2X
- Features 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VN4CAGY-2X
- Zoro # G800761580
- UPC # 693480523291
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 2 |
Size | 2X |
Details
Fabric Weight | 2 |
Features | 4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design |
Color | Gray |
Description
4.5 oz Nomex FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- MSA SAFETY Chinstrap, V-GARD, Universal, 4pts (GA90047)
- KISHIGO S, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-S)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls