Shop All High Visibility Jackets & Coats
Neese
Uniforms SafeOfficr Rv RnJkt/Ref Tp-HVLim/Blk-XS
Mfr # UN003-03-1-LBK-XS
Zoro # G700761765
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Standards ANSI/ISEA 107
- Length 2.1
- Fabric Weight 1.35
- Features Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107 Type P Class 3 32” Long Reversible Rain Jacket Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design 10” Side Slits with 2 Snap Closures on Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN003-03-1-LBK-XS
- Zoro # G700761765
- UPC # 693480666462
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | XS |
Length | 2.1 |
Height | 10.1 |
Details
Color | Hi-Vis Lime / Black |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.35 |
Features | Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107 Type P Class 3 32” Long Reversible Rain Jacket Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design 10” Side Slits with 2 Snap Closures on Each Side |
ANSI Class | Type P Class 3 |
Description
The Safe Officer 4703 Series is a high visibility ANSI 107 certified garments within the public safety category of products. These garments will not only protect the wearer from cold, rain and wet conditions but also offer high visibility attributes for added safety. Choose the high visibility side for safety, or the discreet black uniform side when visibility is not needed. The Safe Officer 4703 Reversible Raincoat with Reflective Tape is 32" long and has 2” Silver/Black 3M Scotchlite Reflective Film on the high viz side.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 25ft. Value 5/8" 3-Strand Lifeline w/Snaphook. Retail Box (4020-25)
- GE Earplugs, 200 PK (GP439)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- Neese High Visibility Jackets & Coats