Shop All High Visibility Jackets & Coats
Neese
Uniforms SafeOfficr Rv RnCoat/Ref Tp-HVLim/Blk-4X
Mfr # UN003-33-2-LBK-4X
Zoro # G700761116
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Lime / Black
- Features Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film 48” Long Reversible Raincoat ANSI/ISEA 107 Type P Class 3 Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design
- Fabric Weight 2
- ANSI Class Type P Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN003-33-2-LBK-4X
- Zoro # G700761116
- UPC # 693480666332
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | 4X |
Height | 10.1 |
Length | 2 |
Details
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Lime / Black |
Features | Lightweight Single Ply Polyurethane Coated Nylon 2” Silver/Black 3M™ Scotchlite™ Reflective Film 48” Long Reversible Raincoat ANSI/ISEA 107 Type P Class 3 Leaf Collar with Hood Storm Flap with Snap Closure Raglan Shoulder Design |
Fabric Weight | 2 |
ANSI Class | Type P Class 3 |
Description
The Safe Officer 4703 Series is a high visibility ANSI 107 certified garments within the public safety category of products. These garments will not only protect the wearer from cold, rain and wet conditions but also offer high visibility attributes for added safety. Choose the high visibility side for safety, or the discreet black uniform side when visibility is not needed. The Safe Officer 4703 Reversible Raincoat with Reflective Tape is 48" long and has 2” Silver/Black 3M Scotchlite Reflective Film on the high viz side.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- 3M Manual Dispenser Gun (00076308146122)
- HEXARMOR Safety Gloves, L, PR (2052-L (9))
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow (VST-210-YLW)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-L (91001-31-1-LIM-L)
- NEESE Outerwear Econo-Viz Coat w/Snap-On Hood-HV Lime-L (10187-31-1-HLI-L)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Neese High Visibility Clothing