Shop All Rain Pants
Neese
Uniforms 5010 Rev Pol Pnt/3M Ref Tp-HV Lim/Blk-M
Mfr # UN5010-16-1-LBK-M
Zoro # G100761204
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Fabric Weight 1.2
- Seam Style Taped
- ANSI Class Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN5010-16-1-LBK-M
- Zoro # G100761204
- UPC # 693480682301
- Country of Origin Mexico
- Category Rain Pants
Dimensions
Size | M |
Height | 10.1 |
Length | 2.1 |
Details
Item | Reversible Rain Pants |
Color | Hi-Vis Lime / Black |
Fabric Weight | 1.2 |
Seam Style | Taped |
ANSI Class | Class E |
Gender | Men's |
Number of Pockets | 0-3 |
Standards | ANSI/ISEA 107 |
Features | Breathable Material 2” Silver Reflective Tape with Black Trim Reversible Police Trouser ANSI/ISEA 107 Class E Elastic Waist with Take-Up Snaps |
Lining Material | Polyester |
Includes | Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof |
Fly Closure Type | Snap, Storm Flap |
Waist Closure | Elastic |
Description
The Neese 5010 Reversible Series high visibility garments are ANSI/ISEA Type P Class 3 and designed for use by public safety professionals. These garments are fully reversible from high visibility to discreet uniform black for changing operational environments. They feature snap closures and access ports for work utility, and are made from a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 5010 Reversible Police Trouser features an elastic waist with take up snaps, and 2” Silver Reflective Tape with black trim.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Snap On/Off, OV, AM, CL, CD, FM, HC, HF, MA, SD, Olive, 10 PK, NIOSH (8600)
- CONDOR Knit Glove, Poly/Cotton, S, PR (4NGZ4)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- NEESE Outerwear Air-Tex Series Trouser-Lime-3X (91001-10-2-LIM-3X)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-XL (77001-10-1-BLK-XL)
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- VIKING Tempest Pant, Full Zip, Black, 4XL (838PZ-XXXXL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- Neese Rain Gear