Shop All Rain Jackets
Neese
Uniforms 485 Lightweight Hi Vis Coat-HV Lim-M
Mfr # UN485-33-1-HLI-M
Zoro # G600761827
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Length 2.1
- Fabric Weight 1.55
- Height 10.1
- Features 200 Denier Polyurethane Coated Polyester ASTMD 6413 Fire Resistant ANSI/ISEA 107-2004 Class 3 48” Long Coat 2” Silver 3M™ Scotchlite™ Reflective Film Leaf Collar with Hood Raglan Shoulder Design Storm Flap with Snap Closure Badge Patch on Left Breast Side Slash Pockets (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # UN485-33-1-HLI-M
- Zoro # G600761827
- UPC # 693480667056
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | M |
Length | 2.1 |
Height | 10.1 |
Details
Color | Hi-Vis Lime |
Fabric Weight | 1.55 |
Features | 200 Denier Polyurethane Coated Polyester ASTMD 6413 Fire Resistant ANSI/ISEA 107-2004 Class 3 48” Long Coat 2” Silver 3M™ Scotchlite™ Reflective Film Leaf Collar with Hood Raglan Shoulder Design Storm Flap with Snap Closure Badge Patch on Left Breast Side Slash Pockets (2) |
ANSI Class | Class 3 |
Standards | ANSI/ISEA 107 |
Description
The Neese 485 Lightweight Series is a high visibility line of rain garments constructed of 200 Denier Polyurethane coated Polyester. These ANSI 107-2015 certified garments were designed specifically with public safety in mind. With lightweight fabric for ease of movement, ANSI ratings and ASTM D6413 certification, this line is a perfect choice for flexible daily use. The 485 Lightweight High Visibility Coat is 48" long, has a leaf collar with hood, and 2” Silver 3M Scotchlite Reflective Film.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174/11)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-S (SB041)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-2X (56001-31-1-GRN-2X)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-4X (77001-00-2-YEL-4X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- Neese Rain Jackets